Umbrella
- Mfr # ALTO908302-F26
- Zoro # G324788445
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Width
103 3/4 in
Pole Finish
Stone Black
Pole Diameter
1 1/2 in
Resistance Properties
Rust Resistant
Overall Height
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908302-F26
- Zoro #
- G324788445
- UPC #
- 194061320495
- Country of Origin
- China
- Item
- Umbrella
- Pole Finish
- Stone Black
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Includes Lights
- No
- Tilting
- No
- Canopy Shape
- Octagon
- Opening Mechanism
- Push
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Pole Color
- Black
- Features
- Canopy Color
- Frost Blue
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
Description
Umbrella, Canopy Color Frost Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.