Umbrella Base, Black, Steel
Mfr # CRL100-BLACK
Zoro # G616035547
product price: $825.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
33 1/2 in
For Pole Diameter
1 1/2 in
Material
Steel
Maximum Weight
100 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRL100-BLACK
Zoro #
G616035547
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
33 1/2 in
For Pole Diameter
1 1/2 in
Stem Height
24 in
Details
Material
Steel
Maximum Weight
100 lb
Color
Black
Includes Wheels
Wheels Included
Item
Umbrella Base
Description
Umbrella Base, Overall Diameter 33 1/2 in, Includes Wheels Wheels Included, Stem Height 24 in, Color Black, Material Steel, Maximum Weight 100 lb, For Pole Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.