Zoro Homepage

Umbrella Base, Black, Steel

  • Mfr # CRLY903-BLACK

  • Zoro # G416035594


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Stem Height
16 3/4 in
Maximum Weight
95 lb
Material
Steel
Includes Wheels
No Wheels
Overall Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRLY903-BLACK
Zoro #
G416035594
UPC #
-
Country of Origin
China

Dimensions

Stem Height
16 3/4 in
Overall Diameter
24 in
For Pole Diameter
1 1/2 in

Details

Item
Umbrella Base
Maximum Weight
95 lb
Material
Steel
Includes Wheels
No Wheels
Color
Black
Includes
Base Tube Adapter

Description

Umbrella Base, Overall Diameter 24 in, Includes Wheels No Wheels, Stem Height 16 3/4 in, Color Black, Material Steel, Maximum Weight 95 lb, For Pole Diameter 1 1/2 in, Includes Base Tube Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.