Umbrella Base, Silver, Steel
Mfr # KT-CRL100-180
Zoro # G116035511
product price: $1,007.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Stem Height
24 in
Overall Diameter
33 1/2 in
Maximum Weight
180 lb
Color
Silver
Includes Wheels
No Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-CRL100-180
Zoro #
G116035511
UPC #
-
Country of Origin
China
Dimensions
Stem Height
24 in
Overall Diameter
33 1/2 in
For Pole Diameter
1 1/2 in
Details
Maximum Weight
180 lb
Color
Silver
Includes Wheels
No Wheels
Material
Steel
Item
Umbrella Base
Description
Umbrella Base, Overall Diameter 33 1/2 in, Includes Wheels No Wheels, Stem Height 24 in, Color Silver, Material Steel, Maximum Weight 180 lb, For Pole Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.