Zoro Homepage

Umbrella Base, Silver, Steel

  • Mfr # S-PLATE36-ADDON

  • Zoro # G216035503


product price: $748.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Silver
Maximum Weight
170 lb
Material
Steel
Includes
Screw Set, Stacking Plate
Overall Diameter
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-PLATE36-ADDON
Zoro #
G216035503
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
50 in
For Pole Diameter
13 1/16 in

Details

Color
Silver
Maximum Weight
170 lb
Material
Steel
Includes
Screw Set, Stacking Plate
Item
Umbrella Base
Includes Wheels
No Wheels

Description

Umbrella Base, Overall Diameter 50 in, Includes Wheels No Wheels, Stem Height Not Applicable, Color Silver, Material Steel, Maximum Weight 170 lb, For Pole Diameter 13 1/16 in, Includes Screw Set, Stacking Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.