Zoro Homepage

Umbrella Storage Rack, Aluminum

  • Mfr # DISD912

  • Zoro # G516035616


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
For Pole Diameter
1 1/2 in
Overall Width
46 1/2 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISD912
Zoro #
G516035616
UPC #
-
Country of Origin
China

Dimensions

For Pole Diameter
1 1/2 in
Overall Width
46 1/2 in
Overall Length
16 in
Overall Height
27 1/2 in

Details

Color
Black
Material
Aluminum
Item
Umbrella Storage Rack
Product Type
Umbrella Storage Rack
Compatible Product Type
Center Pole Patio Umbrella
Finish
Powder Coated

Description

Umbrella Storage Rack,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.