Shop CALLOWAY MILLS

102563672T 3 x 6 ft. x 1.5 in. Kingston Welcome Rectangular Doormat; Natural & Black - Letter T

  • Mfr # 102563672T

  • Zoro # G103696886


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Size
3 x 6
Printed Image or Message
Letter T
Series
Kingston
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102563672T
Zoro #
G103696886
UPC #
818912025857
Country of Origin
China

Dimensions

Size
3 x 6

Details

Item
Welcome Door Mat - Monogram
Printed Image or Message
Letter T
Series
Kingston

Description

Create a grand entrance with this gorgeous, extra-large, monogrammed doormat that is expertly made by hand. Made of 100% coir, this durable, heavy-duty fiber is earth friendly, naturally abrasive to scrape shoes clean, retains its shape no matter the foot traffic and absorbs moisture. Height is 1.5" - 2", vacuum, sweep or lightly hose clean.

Features
  • Extra-thick for a dramatic, elegant look
  • Extra-large to provide maximum coverage
  • All-season, colorfast and weather tolerant
Specifications
  • Color: Natural & Black
  • Theme: Welcome
  • Shape: Rectangular
  • Monogram Letter: T
  • Material: 100% Coir
  • Dimension: 3' x 6' x 1.5"
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.