This item is Discontinued.

Calloway Mills Calloway Mills 160012436F 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter F 160012436F

Calloway Mills 160012436F 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter F (Discontinued)

  • Mfr # 160012436F
  • Zoro # G303696440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160012436F
Zoro #
G303696440
UPC #
836754500141
Country of Origin
China

Dimensions

Size
24 x 36

Details

Item
Monogram Insert Door Mat
Printed Image or Message
Letter F

Description

Greet your guests with this beautiful monogrammed doormat. Made of durable rubber that won't crack or mildew, this unique scroll design creates a look of wrought iron with the charm of old world detail. Resilient and so impressive, this doormat comes with a removable coir insert that stays in place even when walked on. Hose clean.

Features
  • Heavy-duty, 100% rubber
  • Removable monogrammed coir center
  • Resists fading, mold and mildew
Specifications
  • Color: Black
  • Shape: Rectangular
  • Monogram Letter: F
  • Material: Coir & Rubber
  • Size: 2' x 3'
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.