This item is Discontinued.

Calloway Mills Calloway Mills 180073672J 3 x 6 ft. x 1.50 in. Extra-Thick Garbo Monogram Doormat; Natural & Black - Letter J 180073672J

Calloway Mills 180073672J 3 x 6 ft. x 1.50 in. Extra-Thick Garbo Monogram Doormat; Natural & Black - Letter J (Discontinued)

  • Mfr # 180073672J
  • Zoro # G303696709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180073672J
Zoro #
G303696709
UPC #
836754001174
Country of Origin
China

Dimensions

Size
36 x 72

Details

Item
Monogram Door Mat
Color
Natural, Black
Printed Image or Message
Letter J
Series
Garbo

Description

Grand luxury for large entries, this doormat is made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and weather tolerant. Expertly made by hand of 100% coir, this durable, heavy-duty doormat is biodegradable, naturally abrasive to scrape shoes clean, retains its shape and absorbs moisture. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Average height is 1.50-02 thick. Vacuum, sweep or lightly hose clean.

Features
  • Extra-thick for a dramatic, elegant look
  • Extra-large to provide maximum coverage
  • All-season, colorfast and weather tolerant
Specifications
  • Size: 3 x 6 ft. x 1.50 in.
  • Color: Multi Color
  • Finish: Natural & Black
  • Material: Coir
  • Shape: Rectangular
  • Collection: Garbo
  • Pattern: Letter J
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.