
Doormat, Coir/Vinyl, 36 in W x 72 in L
Mfr # 108373672
Zoro # G712451777
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Surface Material
Coir/Vinyl
Printed Image or Message
Please Leave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108373672
Zoro #
G712451777
UPC #
840195319255
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Details
Item
Doormat
Surface Material
Coir/Vinyl
Printed Image or Message
Please Leave
Description
Made of coir, a dense fiber that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement and retain their shape. For best results keep in a sheltered area such as a covered porch. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.