
Entrance Mat, Polypropylene, Natural, Silver
Mfr # 103173660
Zoro # G108118390
product price: $43.25
/eaKey Features
Size
36" x 60"
Color
Natural, Silver
Surface Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103173660
Zoro #
G108118390
UPC #
818912020913
Country of Origin
India
Dimensions
Size
36" x 60"
Details
Item
Entrance Mat
Color
Natural, Silver
Surface Material
Polypropylene
Description
Poly Hello mats are made of durable polypropylene that is tightly woven to prevent matting and wear marks Versatile and functional, these indooroutdoor mats create flooring solutions effortlessly, giving distinction to any area while looking fashionable in todays most popular colors Nonslip, resilient rubber backing provides added strength and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.