Entrance Mat, Polypropylene, Natural, Silver
- Mfr # 106432436
- Zoro # G908118361
product price:Â
$
24.69
/ea
Key Features
Size
24" x 36"
Color
Natural, Silver
Surface Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106432436
- Zoro #
- G908118361
- UPC #
- 810016565529
- Country of Origin
- India
- Item
- Entrance Mat
- Color
- Natural, Silver
- Surface Material
- Polypropylene
Dimensions
- Size
- 24" x 36"
Description
Poly Hello mats are made of durable polypropylene that is tightly woven to prevent matting and wear marks Versatile and functional, these indooroutdoor mats create flooring solutions effortlessly, giving distinction to any area while looking fashionable in todays most popular colors Nonslip, resilient rubber backing provides added strength and durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.