
Entrance Mat, Rubber, 24 in W x 48 in L
Mfr # 900072448
Zoro # G812451776
product price: $44.99
/eaKey Features
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900072448
Zoro #
G812451776
UPC #
840195337662
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24 x 48
Details
Item
Entrance Mat
Surface Material
Rubber
Description
Made of 100% rubber, this heavy-duty weave patterned doormat stands up to traffic and is over-sized to provide ample coverage. Extremely durable, this mat is self-draining, weather tolerant and won't mold or mildew. Hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.