
Monogram Door Mat, Black, Natural, 17 in W x 29 in L
Mfr # 108361729M
Zoro # G012842589
product price: $37.99
/eaKey Features
Overall Width
17 in
Overall Length
29 in
Size
17 x 29
Color
Black, Natural
Series
Rustic Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108361729M
Zoro #
G012842589
UPC #
840195312942
Country of Origin
India
Dimensions
Overall Width
17 in
Overall Length
29 in
Size
17 x 29
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Rustic Leaf
Face Material Weight
5
Surface Design
Rustic Leaf Vine
Printed Image or Message
Letter M
Description
Calloway Mills Rustic Leaf Vine Monogrammed Doormat, 17" x 29" (Letter M)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.