Monogram Door Mat, Black, Natural, 18 in W x 30 in L
- Mfr # 102561830C
- Zoro # G312842739
product price:
$
36.95
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Surface Design
Kingston
Series
Kingston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102561830C
- Zoro #
- G312842739
- UPC #
- 818912025161
- Country of Origin
- India
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Details
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Surface Design
- Kingston
- Series
- Kingston
- Face Material Weight
- 6
- Printed Image or Message
- Welcome & Letter C
Description
Calloway Mills 102561830C Kingston Welcome Doormat 18" x 30" x 1.5" (Letter C)
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.