Woven White Polypropylene Sandbags, 14x26 in, 100 lb Capacity, Reusable Flood Protection, 10PK
- Mfr # SBW-HVY-1426-10-X
- Zoro # G022915174
product price:
$
8.95
/pk of 10, $0.89/ea
Key Features
Material
Polypropylene
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBW-HVY-1426-10-X
- Zoro #
- G022915174
- UPC #
- 810054458630
- Country of Origin
- China
Details
- Item
- Sand Bag
- Material
- Polypropylene
- Color
- White
Description
Protect property from environmental hazards with versatile and long-lasting Reusable Sand Bags. Trusted by numerous government organizations, construction professionals, and humanitarian nonprofits - such as the US Army and the Red Cross - these sandbags are renowned for their exceptional flood defense capabilities. Whether you're bracing for hurricanes along the Atlantic seaboard or combating rising waters in America's heartland, our sandbags serve as an unwavering bulwark for residences and commercial properties at risk of damage.PRODUCT FEATURES:14in x 26inHeavy DutyWoven PolypropyleneWeight Capacity: 100 lbsUV Protection: Up to 4000 HoursPre-Attached Tie StringFLOOD & EROSION CONTROLEngineered to military grade standards, these resilient sandbags boast a dual-stitched base and a carrying capacity of up to 100 lbs, so they’re ideal for filling with either sand or gravel. The 14-inch-wide aperture makes filling and deploying the sandbags a fast and efficient effort when racing against time.BATTLE THE ELEMENTSDurability is at the core of the design. Featuring a UV inhibitor, these sandbags can endure up to months of direct sunlight in sun-bathed states like California, Florida, Arizona, and Texas. In more temperate regions, these bags can withstand the elements for a duration of months, depending on daily solar exposure.TESTED TOUGHMade from sturdy woven polypropylene, our sandbags are designed for repeated use and can contribute to the prevention and reduction of erosion on roads and coastlines, as a versatile tool for environmental conservation and construction projects. Proving their robustness.Store dry goods, pet food, resins, grains, livestock feed, seeds, food products, fertilizers, gravel, rocks, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.