
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
Mfr # 102561830G
Zoro # G112842373
product price: $36.99
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Series
Kingston
Surface Design
Kingston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102561830G
Zoro #
G112842373
UPC #
818912025208
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Kingston
Surface Design
Kingston
Printed Image or Message
Welcome & Letter G
Face Material Weight
6
Description
Calloway Mills 102561830G Kingston Welcome Doormat 18" x 30" x 1.5" (Letter G)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.