Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
- Mfr # 101632436S
- Zoro # G512840948
product price:
$
46.15
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Natural
Surface Design
General
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101632436S
- Zoro #
- G512840948
- UPC #
- 818912025062
- Country of Origin
- India
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 24 x 36
Details
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Printed Image or Message
- Letter S
- Surface Design
- General
- Face Material Weight
- 9
Description
Calloway Mills 101632436S The General Monogram Doormat, 24" x 36", Letter S
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- • Dimensions: 24" x 36" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.