
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 102562436O
Zoro # G712843510
product price: $58.19
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Face Material Weight
12
Surface Design
Kingston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102562436O
Zoro #
G712843510
UPC #
818912025543
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
12
Surface Design
Kingston
Printed Image or Message
Welcome & Letter O
Series
Kingston
Description
Calloway Mills 102562436O Kingston Welcome Doormat 24" x 36" x 1.5" (Letter O)
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.