Monogram Door Mat, Black, Natural, 30 in W x 48 in L

  • Mfr # 153623048M

  • Zoro # G512843178


product price:  $61.59
/ea

Key Features

Overall Width
30 in
Overall Length
48 in
Size
30 x 48
Color
Black, Natural
Face Material Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153623048M
Zoro #
G512843178
UPC #
810016566229
Country of Origin
India

Dimensions

Overall Width
30 in
Overall Length
48 in
Size
30 x 48

Details

Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
15
Series
Urban Chic
Surface Design
Urban Chic
Printed Image or Message
Letter M

Description

Calloway Mills 153623048M Urban Chic Monogram Doormat, 30" x 48" (Letter M)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.