Monogram Door Mat, Black, Natural, 36 in W x 72 in L

  • Mfr # 108363672Z

  • Zoro # G512841792


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Color
Black, Natural
Face Material Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108363672Z
Zoro #
G512841792
UPC #
840195317404
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
72 in
Size
36 x 72

Details

Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
20
Series
Rustic Leaf
Surface Design
Rustic Leaf Vine
Printed Image or Message
Letter Z

Description

Calloway Mills Rustic Leaf Vine Monogrammed Doormat, 36" x 72" (Letter Z)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.