Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Bronze, Black, Natural, 18 in W x 30 in L
- Mfr # 10003BRNZL
- Zoro # G012842220
product price:
$
34.19
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Color
Bronze, Black, Natural
Series
Prestige Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10003BRNZL
- Zoro #
- G012842220
- UPC #
- 836754011333
- Country of Origin
- India
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Details
- Item
- Monogram Door Mat
- Color
- Bronze, Black, Natural
- Series
- Prestige Bronze
- Printed Image or Message
- Letter L
- Surface Design
- Prestige
- Face Material Weight
- 5.5
Description
Calloway Mills 10003BRNZL Prestige Bronze Monogram Doormat 18" x 30" (Letter L)
- • All-season, colorfast and weather tolerant
- • Heavy-duty bronze rubber border with monogram coir center
- • 60% Rubber, 40% Coir
- • Dimensions: 18” x 30” x 1”
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.