Monogram Door Mat, Coir, Black, Natural, 18 in W x 30 in L

  • Mfr # 104021830S

  • Zoro # G412843308


product price:  $32.39
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Surface Material
Coir
Face Material Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104021830S
Zoro #
G412843308
UPC #
818912027653
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Monogram Door Mat
Color
Black, Natural
Surface Material
Coir
Face Material Weight
5
Printed Image or Message
Letter S
Surface Design
Versailles
Series
Versailles

Description

Calloway Mills 104021830S Versailles Monogram Doormat 18" x 30" (Letter S)



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.