
Monogram Door Mat, Coir, Black, Natural, 22 in W x 36 in L
Mfr # 104022236X
Zoro # G912841064
product price: $46.19
/eaKey Features
Overall Width
22 in
Overall Length
36 in
Color
Black, Natural
Surface Material
Coir
Series
Versailles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104022236X
Zoro #
G912841064
UPC #
818912027455
Country of Origin
India
Dimensions
Overall Width
22 in
Overall Length
36 in
Size
22 x 36
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Material
Coir
Series
Versailles
Face Material Weight
8
Printed Image or Message
Letter X
Surface Design
Versailles
Description
Calloway Mills 104022236X Versailles Monogram Doormat 22" x 36" (Letter X)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.