
Monogram Door Mat, Natural, Black, 22 in W x 36 in L
Mfr # 180032236V
Zoro # G312843538
product price: $46.19
/eaKey Features
Overall Width
22 in
Overall Length
36 in
Color
Natural, Black
Face Material Weight
8
Surface Design
Armada Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
180032236V
Zoro #
G312843538
UPC #
865207101178
Country of Origin
India
Dimensions
Overall Width
22 in
Overall Length
36 in
Size
22 x 36
Details
Item
Monogram Door Mat
Color
Natural, Black
Face Material Weight
8
Printed Image or Message
Letter V
Surface Design
Armada Circle
Series
Amanda Circle
Description
Calloway Mills 180032236V Armada Circle Monogram Doormat 22" x 36" (Letter V)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.