
Monogram Door Mat, Natural, Black, 36 in W x 72 in L
Mfr # 180083672B
Zoro # G012841919
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Color
Natural, Black
Face Material Weight
28
Series
Pantera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180083672B
Zoro #
G012841919
UPC #
836754001907
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
36 x 72
Details
Item
Monogram Door Mat
Color
Natural, Black
Printed Image or Message
Letter B
Face Material Weight
28
Series
Pantera
Surface Design
Pantera
Description
Calloway Mills 180083672B Pantera Monogram Doormat, Extra-thick 3' x 6' (Letter B)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.