Monogram Door Mat, Natural, Black, 36 in W x 72 in L
- Mfr # 180083672T
- Zoro # G012842756
product price:
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Color
Natural, Black
Surface Design
Pantera
Series
Pantera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180083672T
- Zoro #
- G012842756
- UPC #
- 836754002089
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Natural, Black
- Printed Image or Message
- Letter T
- Surface Design
- Pantera
- Series
- Pantera
- Face Material Weight
- 28
Dimensions
- Overall Width
- 36 in
- Overall Length
- 72 in
- Size
- 36 x 72
Description
Calloway Mills 180083672T Pantera Monogram Doormat, Extra-thick 3' x 6' (Letter T)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.