Monogram Door Mat, Natural, Blue, 24 in W x 36 in L

  • Mfr # 152972436P

  • Zoro # G512841730


product price:  $46.15
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Color
Natural, Blue
Surface Design
Blue Border
Face Material Weight
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152972436P
Zoro #
G512841730
UPC #
818912031445
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
24 x 36

Details

Item
Monogram Door Mat
Color
Natural, Blue
Surface Design
Blue Border
Face Material Weight
7
Printed Image or Message
Letter P
Series
Blue Border

Description

Calloway Mills 152972436P Blue Border 24" x 36" Monogram Doormat (Letter P)


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions 24"x 36"x0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.