
Monogram Door Mat, Natural, Green, 18 in W x 30 in L
Mfr # 153011830C
Zoro # G912842047
product price: $35.99
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Natural, Green
Series
Green Border
Surface Design
Green Border
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153011830C
Zoro #
G912842047
UPC #
818912029961
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Natural, Green
Series
Green Border
Surface Design
Green Border
Printed Image or Message
Letter C
Face Material Weight
5
Description
Calloway Mills 153011830C Green Border 18" x 30" Monogram Doormat (Letter C)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.