
Personalized Door Mat, Black, Natural, 24 in W x 48 in L
Mfr # 110822448
Zoro # G512842676
product price: $49.75
/eaKey Features
Overall Width
24 in
Overall Length
48 in
Size
24"x48"
Color
Black, Natural
Surface Design
Basic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110822448
Zoro #
G512842676
UPC #
840195339277
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24"x48"
Details
Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Gonzalez
Surface Design
Basic
Face Material Weight
9
Description
Calloway Mills 110822448 Gonzalez Personalized Doormat 24" x 48"
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 24" x 48" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.