finned strip heater
- Mfr # SS1272
- Zoro # G823359290
product price:Â
$
93.69
/ea
Key Features
Watts
500 W
Overall Length
17 3/4 in
Current
2.08 A
Material
Aluminized Steel
Screw Size
10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS1272
- Zoro #
- G823359290
- UPC #
- 850051285426
- Country of Origin
- Canada
- Watts
- 500 W
- Current
- 2.08 A
- Material
- Aluminized Steel
- Phase
- 1
- Heater Voltage
- 240V
- Number of Elements
- 1
- For Location
- Indoor/Outdoor
- Sheath Material
- Aluminized Steel
- Housing Material
- Aluminized Steel
- Item
- Finned Strip Heater
- Watt Density
- 9.7 W/sq in
- Terminals
- Tandem at One End
- Cover Material
- Ceramic
- Insulation Material
- Ceramic
- Max. Sheath Temp.
- 1,000 Degrees F
- Shell Material
- Aluminized Steel
- Traction Material
- Aluminized Steel
Dimensions
- Overall Length
- 17 3/4 in
- Screw Size
- 10-32
- Overall Height
- 15/16 in
- Slotted Hole Length
- 5/8 in
- Element Width
- 1 1/2 in
- Overall Width
- 1 1/2 in
- Mounting Dimension
- 16 7/8 in
- Slotted Hole Width
- 5/16 in
- Wire Rope Length
- 17 3/4 in
- Length
- 17 3/4 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 17 3/4 in, Mounting Dimension 16 7/8 in, 500 W Watts, Watt Density 9.7 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.