finned strip heater

  • Mfr # SS1072
  • Zoro # G623360649
product price: 
$
82.15
/ea

Key Features

Element Width
1 1/2 in
Material
Aluminized Steel
Max. Sheath Temp.
1,000 Degrees F
Terminals
Tandem at One End
Slotted Hole Length
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS1072
Zoro #
G623360649
UPC #
850051285334
Country of Origin
Canada

Dimensions

Element Width
1 1/2 in
Slotted Hole Length
5/8 in
Overall Length
8 in
Overall Height
15/16 in
Slotted Hole Width
5/16 in
Overall Width
1 1/2 in
Screw Size
10-32
Mounting Dimension
7 1/8 in
Wire Rope Length
8 in
Length
8 in

Details

Material
Aluminized Steel
Max. Sheath Temp.
1,000 Degrees F
Terminals
Tandem at One End
Watts
150 W
For Location
Indoor/Outdoor
Current
.625 A
Sheath Material
Aluminized Steel
Watt Density
10 W/sq in
Cover Material
Ceramic
Phase
1
Housing Material
Aluminized Steel
Heater Voltage
240V
Insulation Material
Ceramic
Number of Elements
1
Item
Finned Strip Heater
Shell Material
Aluminized Steel

Description

Finned Strip Heater, Heater Voltage 240V, Overall Length 8 in, Mounting Dimension 7 1/8 in, 150 W Watts, Watt Density 10 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32

Restrictions

Hazardous material

Ratings & reviews