Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXFT107P1X11
- Zoro # G323361458
product price:Â
$
1,406.99
/ea
Free Shipping & Returns
Key Features
Thermostat Included
Thermostat Included
Height
4 in
Flange Size
1 in
Heating Element Length
11 in
Heating Element Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXFT107P1X11
- Zoro #
- G323361458
- UPC #
- 850051285761
- Country of Origin
- Canada
Dimensions
- Height
- 4 in
- Flange Size
- 1 in
- Heating Element Length
- 11 in
- Heating Element Width
- 1 in
- Pipe Connection Size
- 1 in
- Diameter
- 1 in
- Overall Length
- 21 in
- Min. Immersion Depth
- 11 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Description
Immersion Heater, 0.7 kW Watts, Sheath Material Incoloy(R), Screw Plug Material Steel, Watt Density 23 W/sq in, Flange Size 1 in, Heater Voltage 120V, 1 Phase, Overall Length 21 in, Enclosure Type Explosion-proof Terminal Box, Min. Immersion Depth 11 in, Height 4 in, For Use With Light to Medium Weight Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.