screwplug immersion heater
- Mfr # CXFT215P231
- Zoro # G223353720
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Heating Element Material
Incoloy Sheath
Sheath Material
Copper
Diameter
2 in
Enclosure Type
General Terminal
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXFT215P231
- Zoro #
- G223353720
- UPC #
- 850051285785
- Country of Origin
- Canada
Dimensions
- Diameter
- 2 in
- Height
- 4 in
- Heating Element Length
- 11 13/16 in
- Min. Immersion Depth
- 11 13/16 in
- Pipe Connection Size
- 2 in
- Heating Element Width
- 2 in
- Overall Length
- 16 13/32 in
- Wire Rope Length
- 16 13/32 in
- Length
- 16 13/32 in
Details
- Heating Element Material
- Incoloy Sheath
- Item
- Immersion Heater
- Sheath Material
- Copper
- Enclosure Type
- General Terminal
- Phase
- 1
- Includes
- Thermostat
- For Use With
- Light to Medium Weight Oils
- Watts
- 1,500 W
- Pipe Connection Type
- NPT
- Heater Voltage
- 240V
- Watt Density
- 23 W/sq in
- Current
- 6.25 A
- Thermostat Included
- Thermostat Included
- Temperature Output - Maximum
- 250 Degrees F
- Compatible Product Type
- Light to Medium Weight Oils
Description
Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Steel, Watt Density 23 W/sq in, Heater Voltage 240V, 1 Phase, Overall Length 16 13/32 in, Enclosure Type General Terminal, Min. Immersion Depth 11 13/16 in, Height 4 in, For Use With Light to Medium Weight Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.