Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXFT215P211
- Zoro # G223358787
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Enclosure Type
General Terminal
Overall Length
16 13/32 in
Diameter
2 in
Pipe Connection Type
NPT
Watt Density
23 W/sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXFT215P211
- Zoro #
- G223358787
- UPC #
- 850051285778
- Country of Origin
- Canada
Dimensions
- Overall Length
- 16 13/32 in
- Diameter
- 2 in
- Heating Element Width
- 2 in
- Pipe Connection Size
- 2 in
- Heating Element Length
- 11 13/16 in
- Height
- 4 in
- Min. Immersion Depth
- 11 13/16 in
- Wire Rope Length
- 16 13/32 in
- Length
- 16 13/32 in
Details
- Item
- Immersion Heater
- Enclosure Type
- General Terminal
- Pipe Connection Type
- NPT
- Watt Density
- 23 W/sq in
- Watts
- 1,500 W
- Current
- 12.5 A
- Includes
- Thermostat
- For Use With
- Light to Medium Weight Oils
- Temperature Output - Maximum
- 250 Degrees F
- Sheath Material
- Copper
- Thermostat Included
- Thermostat Included
- Phase
- 1
- Heater Voltage
- 120V
- Heating Element Material
- Incoloy Sheath
- Compatible Product Type
- Light to Medium Weight Oils
Description
Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Steel, Watt Density 23 W/sq in, Heater Voltage 120V, 1 Phase, Overall Length 16 13/32 in, Enclosure Type General Terminal, Min. Immersion Depth 11 13/16 in, Height 4 in, For Use With Light to Medium Weight Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.