screwplug immersion heater
- Mfr # CXCT150P131
- Zoro # G723361416
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Heating Element Material
Copper Sheath
Flange Size
1 in
Heating Element Width
1 in
Pipe Connection Type
NPT
Heating Element Length
16 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXCT150P131
- Zoro #
- G723361416
- UPC #
- 850051285716
- Country of Origin
- Canada
Dimensions
- Flange Size
- 1 in
- Heating Element Width
- 1 in
- Heating Element Length
- 16 29/32 in
- Diameter
- 1 in
- Min. Immersion Depth
- 16 29/32 in
- Overall Length
- 21 29/32 in
- Height
- 4 in
- Pipe Connection Size
- 1 in
- Wire Rope Length
- 21 29/32 in
- Length
- 21 29/32 in
Description
Immersion Heater, 5 kW Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 W/sq in, Flange Size 1 in, Heater Voltage 240V, 1 Phase, Overall Length 21 29/32 in, Enclosure Type General Terminal, Min. Immersion Depth 16 29/32 in, Height 4 in, For Use With Heavy Oils, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.