Shop CALORITECH
See all product information
Create Account
space heater
Mfr # GE108CT
Zoro # G023353043
product price:Â $2,481.99
/ea
Free Shipping & Returns
Key Features
Includes
Contactor, Thermostat
Overall Height
14 in
Heating Capacity
34,120 BtuH
Element Type
Radiant Pipe
Grille Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE108CT
- Zoro #
- G023353043
- UPC #
- 850046992766
- Country of Origin
- Canada
Dimensions
- Overall Height
- 14 in
- Overall Length
- 15 1/2 in
- Overall Width
- 17 in
Details
- Includes
- Contactor, Thermostat
- Heating Capacity
- 34,120 BtuH
- Element Type
- Radiant Pipe
- Grille Color
- Gray
- Electrical Connection
- Hardwired
- Wattage Output
- 10,000 W
- Air Flow
- 760 cfm
- Control Type
- Thermostat
- For Location
- Indoor
- Duty Rating
- Commercial Grade
- Housing Color
- Gray
- Item
- Space Heater
- Air Temp. Rise
- 45 Degrees F
- Housing Material
- Steel
- Housing Finish
- Epoxy Coated
- NEMA Plug Configuration
- Hardwired
- Thermostat Included
- Thermostat Included
- Amperage
- 16.7 A
- Phase
- 1, 3
- Voltage
- 240 V AC
Description
Space Heater, Mounting Type Surface, Air Temp. Rise 45 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.