Shop CALORITECH
See all product information
Create Account
space heater
Mfr # GE308CT
Zoro # G723359024
product price:Â $3,526.99
/ea
Free Shipping & Returns
Key Features
Heating Capacity
102,360 BtuH
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Included
Housing Color
Gray
Element Type
Radiant Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE308CT
- Zoro #
- G723359024
- UPC #
- 850046992773
- Country of Origin
- Canada
Dimensions
- Overall Width
- 24 in
- Overall Height
- 19 1/2 in
- Overall Length
- 22 in
Details
- Heating Capacity
- 102,360 BtuH
- Duty Rating
- Commercial Grade
- Thermostat Included
- Thermostat Included
- Housing Color
- Gray
- Element Type
- Radiant Pipe
- Air Temp. Rise
- 70 Degrees F
- Item
- Space Heater
- Voltage
- 600 V
- Wattage Output
- 30000 W
- For Location
- Indoor
- Includes
- Contactor, Thermostat
- Air Flow
- 1,500 cfm
- Grille Color
- Gray
- NEMA Plug Configuration
- Hardwired
- Phase
- 1, 3
- Housing Finish
- Epoxy Coated
- Housing Material
- Steel
- Amperage
- 50 A
- Control Type
- Thermostat
- Electrical Connection
- Hardwired
Description
Space Heater, Mounting Type Surface, Air Temp. Rise 70 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.