This item is Discontinued.

Calpipe Security Bollards Bollard, Fixed, Concrete, 59 lb., Natural SSF08000-F

Bollard, Fixed, Concrete, 59 lb., Natural (Discontinued)

  • Mfr # SSF08000-F
  • Zoro # G3724975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSF08000-F
Zoro #
G3724975
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.148 in
Finished Height
36 in
Outside Dia.
8 in
Installation Depth
12 in

Details

Locking System
None
Bollard Striping
No
Material
Stainless Steel
Mounting Surface
Concrete
Cap Shape
Flat
Color
Natural
Bollard Function
Fixed
Bollard Color
Silver
Number of Mounting Holes
None
Bollard Material
Stainless Steel
For Use With
Fixed Embedment
Lighted
No
Net Weight
77 lb
Bollard Shape
Round
Bollard Item
Bollard
Finish
#4
Item
Bollard

Description

Bollard, Material Stainless Steel, Wall Thickness 0.148 in, Color Natural, Finish #4, Overall Height 48 in, Number of Mounting Holes None, Locking System None, Cap Shape Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.