This item is Discontinued.

Calpipe Security Bollards Bollard, Removable, 8", Carbon Steel, Yellow IBP08040-Y-F

Bollard, Removable, 8", Carbon Steel, Yellow (Discontinued)

  • Mfr # IBP08040-Y-F
  • Zoro # G7737685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBP08040-Y-F
Zoro #
G7737685
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.322 in
Outside Dia.
8 in
Installation Depth
12 in
Finished Height
36 in

Details

Locking System
External Padlock
Bollard Striping
No
Cap Shape
Flat
Material
Carbon Steel
Bollard Function
Removable
Bollard Shape
Round
Finish
Powder Coated
Mounting Surface
Concrete
For Use With
STS80XXX-X, Mfr.No.ESR080, ESX080
Item
Bollard
Lighted
No
Color
Yellow
Bollard Item
Bollard
Bollard Material
Carbon Steel
Net Weight
121 lb
Number of Mounting Holes
None
Bollard Color
Yellow

Description

Bollard, Material Carbon Steel, Wall Thickness 0.322 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Number of Mounting Holes None, Locking System External Padlock, Cap Shape Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.