This item is Discontinued.

Calpipe Security Bollards Storage Rack, Cap. 5, 7 In, Lockable, Yellow STS605P-Y

Storage Rack, Cap. 5, 7 In, Lockable, Yellow (Discontinued)

  • Mfr # STS605P-Y
  • Zoro # G3028439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STS605P-Y
Zoro #
G3028439
UPC #
-
Country of Origin
United States

Dimensions

Bollard Outside Dia.
7 in
Overall Height
12 in
Overall Width
47 in
Overall Depth
12 in

Details

Locking System
Padlockable
Capacity No. of Bollards
5
Color
Yellow
Item
Bollard Storage Rack
For Use With
IBP060XX-X, SSP060XX-X, IBR060XX-X, SSR060XX-X
Material
Carbon Steel

Description

Bollard Storage Rack, Capacity No. of Bollards 5, Bollard Outside Dia. 7 in, Locking System Padlockable, Yellow, For Use With IBP060XX-X, SSP060XX-X, IBR060XX-X, SSR060XX-X, Material Carbon Steel, Overall Width 47 in, Overall Depth 12 in, Overall Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.