Shop CALRAD
Create Account
55-668-35 35 ft. HDMI 4K Ultra HD Cable
- Mfr # CLRD-55-668-35
- Zoro # G124179894
product price:Â
$
51.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLRD-55-668-35
- Zoro #
- G124179894
- UPC #
- -
- Country of Origin
- China
Description
Calrad are building and modifying engineered electronic products parts. Quality management and control is the key to keeping our products reliably working out in the field. All electronic products and power supplies are tested and then approved for the user safety and protection. We had created a unique set of accessories with high-quality control standard like connectors, cable, amplifier, splitter, and adapters. Features 35 ft. HDMI 4K Ultra HD Cable. 24K Gold Plated Connectors to resist corrosion. OFC - Oxygen Free Copper for maximum signal transfer. Foil/Copper shielding to resist EMI & RFI interference. Soft black PVC jacket with high flexibility. HDMI High Speed with Ethernet. Audio Channel. Latch plugs. Specifications Dimension: 2.5 in H x 9.5 in W x 12 in L. Weight: 2.25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.