10ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 5PK
- Mfr # HD2-10FT-5PK
- Zoro # G224219391
product price:Â
$
34.99
/pk of 5, $7.00/ea
Key Features
Connection B
HDMI
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Color
Black
Jacket Material
Nylon Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-10FT-5PK
- Zoro #
- G224219391
- UPC #
- 842113129618
- Country of Origin
- China
- Item
- HDMI Cable
- Connection B
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
- Color
- Black
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Number of Ports
- 1
- Number of Cables
- 5
Dimensions
- Length
- 10 ft
Description
Ten Feet of Reach. Five Cables. Every Room Covered. A 10-foot HDMI cable is the sweet spot for most real-world installs - long enough to route cleanly behind a TV or over a doorframe, short enough to stay tidy. The Maximm 10ft HDMI Cable 5-Pack is built for people setting up multiple rooms, refreshing a whole office suite, or simply wanting quality cables stocked and ready before they're needed. 4K Ultra HD at Full Speed. Each cable supports 18Gbps bandwidth, HDMI 2.0 protocol, and 4K@60Hz playback with HDR and ARC. Connect smart TVs, streaming devices, gaming consoles, Blu-ray players, AV receivers, and projectors with confidence. Gold-plated connectors on both ends protect the signal and resist the wear that comes from regular connect-disconnect cycles. Durable Braided Construction. Nylon braiding wraps the full length of each cable, reinforcing the jacket against bending stress at entry points and protecting against everyday kinking. At 10 feet, this matters - cables at this length often get tucked behind furniture or routed across rooms. These are built to handle it. Backward Compatible, Forward Ready. Works with HDMI 1.4+ devices, so nothing in your existing setup gets left behind. Five cables per pack - enough for a home theater, multi-monitor workstation, and a spare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.