Shop TRIPP LITE
See all product information
Create Account
8IN HDMI TO DVI CABLE ADAPTER CONVERTER HDMI MALE TO DVI-D FEMALE 8INCH
- Mfr # P132-08N
- Zoro # G114883442
product price:Â
$
9.49
/ea
Key Features
Conductor
Copper
Contact Plating
Gold
Cable Type
DVI-D/HDMI
Device Supported
HDTV, TV, Audio/Video Device
Connector Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P132-08N
- Zoro #
- G114883442
- UPC #
- 37332181046
- Country of Origin
- Viet Nam
- Conductor
- Copper
- Contact Plating
- Gold
- Cable Type
- DVI-D/HDMI
- Device Supported
- HDTV, TV, Audio/Video Device
- Connector Plating
- Gold
- Item
- A/V Cable
- Connector on Second End Details
- (1) HDMI Digital Audio/Video - Male
- Color
- Black
- Conductor Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Molded, Impact Resistant
- Connector on First End Details
- (1) DVI-D Digital Video - Female
Dimensions
- Cable Length
- 8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.