Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch, 30 A, 12 V, SPST, Black

  • Mfr # 40393

  • Zoro # G013789678


product price: $8.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40393
Zoro #
G013789678
UPC #
46494403934
Country of Origin
China

Description

Calterm switches are available in many different styles and sizes. They are used in countless applications, from basic momentary contact toggle positions of ON-OFF, to multifunction applications which allow maintained contact and variable speed options. Most of our electrical switches are suitable for marine, industrial or automotive applications. They are available in a variety of characteristics including actuator type, handle shape, body construction and size, terminal type, voltage rating, sealing properties and illumination. Calterm switches are leading the industry in quality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.