Zoro Homepage

Toggle Switch, 35 A, 12 VDC, Screw Terminal, Chrome Housing Material

  • Mfr # 41770

  • Zoro # G213755756


product price: $9.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41770
Zoro #
G213755756
UPC #
46494417702
Country of Origin
China

Description

Start the engines, turn on the lights and flip on the fan with quality switches. Calterm switches are used in countless applications, from basic momentary contact toggle positions of On-Off, to multifunction applications which allow maintained contact and variable speed options. Most of our electrical switches are suitable for marine, industrial or automotive applications. They are available in a variety of characteristics including actuator type; handle shape, body construction and size, terminal type, voltage rating, sealing properties and illumination. Calterm switches are leading the industry in quality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.