This item is Discontinued.

Calzone Cases ATA 300 Shock Mount Rack Case, 16U x 24inD, EIA Rails, 2.2lb Foam, 400lb Shock Casters, Black CZS50ZR-16SP24F

ATA 300 Shock Mount Rack Case, 16U x 24inD, EIA Rails, 2.2lb Foam, 400lb Shock Casters, Black (Discontinued)

  • Mfr # CZS50ZR-16SP24F
  • Zoro # G615938146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CZS50ZR-16SP24F
Zoro #
G615938146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25.75"
Overall Width
31.5"
Depth
41.25"
Thickness
1/2"

Details

Finish
ABS
Standards
ATA-300
Color
Black
Material
Plywood & ABS Plastic
Load Capacity
1,600 lbs
Includes
(4) 4" x 1.5" Blue Penn Casters
Application
Shipping, Storage, Freight, Field, Flight, Road Transport
Rack Space
16U
Mobility
Mobile

Description

Experience unmatched protection for your sensitive 19in rack-mounted equipment with our ATA 300-rated Shock Mount Rack Cases. Engin eered specifically for telecom, audio and server equipment, these cases feature an advanced shock absorption system and robust construction designed for secure transport in demandin g environments.The precision-engin eered in terior in cludes 24in deep rack shells with 22in front-to-rear 10/32 tapped steel rack rails, providin g secure mountin g for standard EIA equipment. Superior shock protection is achieved through 2.2 lbs polyester/polyethylene foam lin in g, workin g in concert with specialized 4in x 1.5in shock-absorbin g casters rated at 400 lbs each 1600 lbs total capacity.Built with 1/2in plywood and black 0.040 ABS plastic outer lamin ate, these cases are rein forced with alumin um double-angle corner edgin g for maximum durability. Eight recessed steel twist latches and four recessed steel handles with rubber grips ensure secure closure and comfortable handlin g. Steel flat protective corners provide additional impact resistance.Available in four rack unit sizes:CZS50ZR-8SP24F: 14in H usable space 8U - 25.75in L x 31.5in D x 27.25in HCZS50ZR-12SP24F: 21in H usable space 12U - 25.75in L x 31.5in D x 34.25in HCZS50ZR-16SP24F: 28in H usable space 16U - 25.75in L x 31.5in D x 41.25in HCZS50ZR-20SP24F: 35in H usable space 20U - 25.75in L x 31.5in D x 48.25in HThese professional-grade cases excel in applications requirin g secure transport of; Network servers and telecommunications equipment, Professional audio gear, Testin g and measurement equipment, Sensitive electronic systemsEach case is built to ATA 300 specifications, ensurin g consistent performance in commercial and in dustrial shippin g environments.


  • ATA 300 EIA Shockmount Rack Case contructed with high-strength materials for repeated travel and use
  • Ideal for Shipping Standard 19" Rack Mount Telecomm, Audio/Video, Servers, Similar Rack Mount Gear
  • 2.2 Lbs Polyester/Polyethylene Shock Absorbing Foam Lined Interior Protects Sensitive Electronic Equipment while in Transit
  • Case Construction with 1/2" Plywood with Black 0.040 Abs Plastic Outer Laminate, Aluminum Double Angle Corner Edging Topped with Steel Flat Protective Corners Provides Maximum Durability During Shipping
  • 8 Reccessed Steel Twist Latches And 4 Recessed Steel Handles with Rubber Grips for Secure Handling
  • 4" X 1.5" (400 lbs Per Capacity) Shock Absorbing Caster Wheels Allow for Easy Movement Over Rough Terrain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.