Light Duty 1000 psi 3.0 gpm Hot Water Electric Pressure Washer, Height: 47"

  • Mfr # 1000STLEF

  • Zoro # G4521997


product price:  $7,377.38
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
1000 psi
Amps AC
20
Power Type
Electric
Hose Dimensions
3/8" x 50 ft.
HP
2 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000STLEF
Zoro #
G4521997
UPC #
095879301310
Country of Origin
United States

Dimensions

Hose Dimensions
3/8" x 50 ft.
Height
47"
Width
29"
Length
46"
Length (Straight Wireway)
46"

Details

Operating Pressure (PSI)
1000 psi
Amps AC
20
Power Type
Electric
HP
2 HP
Detergent Injection System
Yes
Pressure Washer HP Range
2 to 3.9 HP
Item
Pressure Washer
Pressure Washer Water Type
Hot
Pressure Washer Duty Rating
Light Duty
Piston Material
Solid Ceramic
Warranty
5 yr. Pump, 1 yr. Electric Motor, 1 yr. Machine Frame, 1 yr. Burner, 1 yr. Hot Water Coils, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
Pump Drive
Direct
Pump Type
Crankshaft
Net Weight
350 lb.
Pressure Washer Flow Rate
3 gpm
Volts/Phase
120/1
Includes
Forced Air Burner, with Electronic Ignition, Gun, Dual Wand with Soap Tip and (4) Q Meg Tips, Powder Coated Frame, Adjustable Thermostat and Pressure Pop-Off
Operating Pressure
1000 psi
Water Output Temp.
196 Degrees F
Usable Hours per Week
20+
Burner Fuel
Liquid Propane
Plug Type
6-20P

Description

Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Stationary, 3.0 gpm, Detergent Injection System Yes, 2.0 HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Liquid Propane, Water Output Temp. 196 Degrees F, Net Weight 350 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.