Zoro Homepage

Medium Duty 2500 psi 3.0 gpm Cold Water Pressure Washer

  • Mfr # 25006PM

  • Zoro # G7365237


product price: $15,770.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
2500 psi
Pressure Washer Duty Rating
Medium Duty
Pressure Washer Water Type
Cold
Operating Pressure
2500 psi
Pressure Washer Flow Rate
3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25006PM
Zoro #
G7365237
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
2500 psi
Pressure Washer Duty Rating
Medium Duty
Pressure Washer Water Type
Cold
Operating Pressure
2500 psi
Pressure Washer Flow Rate
3 gpm
Item
Pressure Washer
Engine Displacement
196cc
Power Type
Gas

Description

PressureWasher,Cold,2500 psi,3 gpm,196cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.