Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cam Spray Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer 3035QH

Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (Discontinued)

  • Mfr # 3035QH
  • Zoro # G7365587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035QH
Zoro #
G7365587
UPC #
-
Country of Origin
United States

Details

Operating Pressure (PSI)
3000 psi
Power Type
Electric
Pressure Washer Flow Rate
3.5 gpm
Operating Pressure
3000 psi
Item
Pressure Washer
Pressure Washer Water Type
Hot
Pressure Washer Duty Rating
Medium Duty
Engine Displacement
389cc
HP
11.7 HP

Description

Press Washer,HotWater,3000 psi,3-1/2 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.